Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 38" Size, Coyote
Mfr # 1422
Zoro # G6539832
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 38 in
- Inseam 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1422
- Zoro # G6539832
- UPC # 690104496245
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 37 in to 39 in |
Details
Item | Men's ST Cargo Pants |
Color | Coyote |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 37" |
Fabric Weight | 6.5 oz |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Elastic Waistband, Felled Seams, Gusseted Crotch, Traditional Cut |
Garment Style | Pants |
Pockets | 8 |
Number of Outside Pockets | 8 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 38 In., Coyote, Fits Waist Size 37 In. to 39 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 8, Includes Traditional Cut, Elastic Waistband, Gusseted Crotch, Felled Seams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOCO Neck Gaiter Denv Broncos (194751391958)
- MSA SAFETY Remote Sample Draw Pump, Rechargeable (10152669)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (A400AF)
- PAWS Rubber Stripping Overshoes, Sz M, PR (13051)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- Tru-Spec Workwear