Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 36" x 37", Black
Mfr # 1024
Zoro # G4424207
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 36 in x 37 in
- Inseam Unhemmed
- Fabric Weight 6.5 oz
- Fits Waist Size 35 in to 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1024
- Zoro # G4424207
- UPC # 690104366616
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 36 in x 37 in |
Fits Waist Size | 35 in to 37 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Unhemmed |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 36 In. x 37 In., Black, Fits Waist Size 35 In. to 37 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-99-011)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 1/16in H, Gothic (11129)
- RAM BOARD Ram Board RB38100 38 in. x 100 ft. Ram Board (128015)
- MI AMERICAS Latex Disposable Gloves, 7 mil Palm, Low Protein Natural Rubber Latex, Powdered, L, 1000 PK, Orange (5113-10)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 40", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TOUGH DUCK Flex Twill Carpenter Pant, WP050-NAVY-44 (WP050)
- Tru-Spec Workwear