Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 36" Size, Coyote
Mfr # 1422
Zoro # G6535687
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 36 in
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1422
- Zoro # G6535687
- UPC # 690104496030
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 35 in to 37 in |
Details
Item | Men's ST Cargo Pants |
Color | Coyote |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Includes | Elastic Waistband, Felled Seams, Gusseted Crotch, Traditional Cut |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 36 In., Coyote, Fits Waist Size 35 In. to 37 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 8, Includes Traditional Cut, Elastic Waistband, Gusseted Crotch, Felled Seams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Gloves, Sandy Nitrile Palm, L (Y9216L)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDF-QC/UGN)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Rectangle, English, Spanish, SBMSMK598VA (SBMSMK598VA)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 8' L x 4' W x 8" H (PAK722-YW)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 40", OD Green (1071)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- CARHARTT Dungaree Work Pants, Black, Size 38x36 In (B11-BLK 38 36)
- Tru-Spec Workwear and Protective Clothing