Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 34" x 37", Black
Mfr # 1024
Zoro # G4424137
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 34 in x 37 in
- Inseam Unhemmed
- Fabric Weight 6.5 oz
- Fits Waist Size 33 in to 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1024
- Zoro # G4424137
- UPC # 690104366609
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 34 in x 37 in |
Fits Waist Size | 33 in to 35 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Unhemmed |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 34 In. x 37 In., Black, Fits Waist Size 33 In. to 35 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Hoist Above, Portrait (OS-DS-A-710-V-1356)
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, L (MJ6214T1-33-L-206)
- SPEAKMAN Mounting Hardware for Sa-1002 (RPG05-0886)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Orange (67-256/S)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TOUGH DUCK Safety Cargo Utility Pant, S60711-NAVY-4 (S60711)
- Tru-Spec Work Pants and Shorts