Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 34" x 32" Sz
Mfr # 1437
Zoro # G5367463
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ranger Green/Black
- Material 35% Cotton Ripstop, 65% Polyester
- Gender Men's
- Inseam 32"
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1437
- Zoro # G5367463
- UPC # 690104481333
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 34 in x 32 in |
Fits Waist Size | 33 in to 35 in |
Details
Item | Men's Xpedition Pants |
Color | Ranger Green/Black |
Material | 35% Cotton Ripstop, 65% Polyester |
Gender | Men's |
Inseam | 32" |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 7 |
Closure Type | Metal Button, YKK Zipper, French Fly Inside Zipper |
Includes | Additional Layer of Nylon Webbing Fabric, Articulated Knees, Back of The Knees, Boot Hooks, Carabiner or Key Chain Loops On Front Belt Loops, Comfort Fit Slider Waistband, Double Zipper Leg Opening with Expandable Mesh Lining and Venting Options, Dual Mesh Zippered Cooling Vents On Each Leg At The Thigh and Calf Area, Durable Double Weave Fabric On The Hip Yoke, Front Cargo Pockets and Gusset, Strap Adjustment with Snaps On Ankle Cuffs |
Garment Style | Pants |
Pockets | 7 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 34 In. x 32 In., Ranger Green/Black, Fits Waist Size 33 In. to 35 In., Garment Style Pants, Inseam Regular, Material 65 Percent Polyester, 35 Percent Cotton Ripstop, Binding Metal Button, YKK Zipper, French Fly Inside Zipper, Fabric Weight 6.5 oz., Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, 2XL (8391)
- TUFFMARK Tuff Mark Tape, White, 2"x100ft (TM1102W)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Rebar Hook (FS88585)
- MUCK BOOT CO Boots Muck Chore Mid 10M (CHM-000A-BL-100)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- 5.11 Apex Pants, Size 36" x 32", Black (74434)
- Tru-Spec Workwear