Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 34" x 32", Black
Mfr # 1024
Zoro # G4424749
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 34 in x 32 in
- Inseam 32 in
- Fabric Weight 6.5 oz
- Fits Waist Size 33 in to 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1024
- Zoro # G4424749
- UPC # 690104366241
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 34 in x 32 in |
Fits Waist Size | 33 in to 35 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Garment Style | Pants |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 34 In. x 32 In., Black, Fits Waist Size 33 In. to 35 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (2VLA3)
- TOUGH DUCK Duck Chore Jacket Black, L (WJ311)
- ALLEGRO INDUSTRIES Nylon Head Cover, 990304 (9903-04)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Rigid Plastic, No Forklifts Bilingual Spanish (OS-DS-P-1824-VS-1467)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- Tru-Spec Work Pants and Shorts