Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 32" x 34", Navy
Mfr # 1025
Zoro # G4424417
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 32 in x 34 in
- Inseam 34 in
- Fabric Weight 6.5 oz
- Fits Waist Size 31 in to 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1025
- Zoro # G4424417
- UPC # 690104367026
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 32 in x 34 in |
Fits Waist Size | 31 in to 33 in |
Details
Item | Men's Tactical Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 32 In. x 34 In., Navy, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Work Gloves (XXL, Brown) (LDCW-75-012)
- PIP FR Clothing (385-FRHN-(NV)-2X)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Satin Brass Steel (FS200-1422-V-SB)
- DUPONT Tyvek 400 Disposable Hood, Serged, Universal, PK100 (TY657SWH00010000)
- TRU-SPEC Mens Tactical Pants, Size 40", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC BDU Trouser, M, Navy (1335)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- Tru-Spec Workwear