Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 32" x 30", Navy
Mfr # 1025
Zoro # G4424408
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 in x 30 in
- Fits Waist Size 31 in to 33 in
- Material 65% Polyester/35% Cotton Ripstop
- Inseam 30 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1025
- Zoro # G4424408
- UPC # 690104367118
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 32 in x 30 in |
Fits Waist Size | 31 in to 33 in |
Details
Item | Men's Tactical Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 32 In. x 30 In., Navy, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 200 PK, Blue (62825)
- RADIANS Disposable Bullet Shape, Green (FP90-B250)
- BRADY Label, 1 1/2 in W, Clear; White (M6-33-427)
- MCR SAFETY Chemical Resistant Glove, M, Orange, PR (N2658HVOM)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 38", Charcoal (1079)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- Tru-Spec Workwear