Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 32" x 30", Khaki
Mfr # 1026
Zoro # G4425001
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 32 in x 30 in
- Inseam 30 in
- Fabric Weight 6.5 oz
- Fits Waist Size 31 in to 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1026
- Zoro # G4425001
- UPC # 690104367903
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 32 in x 30 in |
Fits Waist Size | 31 in to 33 in |
Details
Item | Men's Tactical Pants |
Color | Khaki |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Garment Style | Pants |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 32 In. x 30 In., Khaki, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSTEPTD ADA Warning Pad, Red, 4 ft. x 3 ft. (SSTDRU3X423503)
- KONG USA Isaf/Iso Single Sailing Tether Evo (234SETE01KK)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (48UN21)
- SIGNMISSION Flu Shots Yard Sign & Stake outdoor plastic coroplast window, C-1216 Flu Shots (C-1216 Flu Shots)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 40", OD Green (1071)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x32 (P874KH 32 32)
- Tru-Spec Workwear