Shop All Work Pants and Shorts
This Product is Discontinued
Tru-Spec
Mens Tactical Pants, 32" Size, Olive Drap (Discontinued)
Mfr # 1421
Zoro # G6536737
This Product is Discontinued
Key Features
- Color Olive Drab
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 32 in
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1421
- Zoro # G6536737
- UPC # 690104495804
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 31 in to 33 in |
Details
Item | Men's ST Cargo Pants |
Color | Olive Drab |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Pockets | 8 |
Garment Style | Pants |
Includes | Elastic Waistband, Felled Seams, Gusseted Crotch, Traditional Cut |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 32 In., Olive Drap, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 8, Includes Traditional Cut, Elastic Waistband, Gusseted Crotch, Felled Seams
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.