Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 32" Size, Coyote
Mfr # 1422
Zoro # G6560528
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 32 in
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1422
- Zoro # G6560528
- UPC # 690104496078
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 31 in to 33 in |
Details
Item | Men's ST Cargo Pants |
Color | Coyote |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Includes | Elastic Waistband, Felled Seams, Gusseted Crotch, Traditional Cut |
Number of Outside Pockets | 8 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 32 In., Coyote, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 8, Includes Traditional Cut, Elastic Waistband, Gusseted Crotch, Felled Seams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, XL, PR (3401XL)
- NOTRAX 8 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0338BL)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC BDU Shorts, 6.5 oz., Waist 40" to 42" (4258)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 34X32 (101257-041-34-32)
- Tru-Spec Work Pants and Shorts