Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 30" x 37", Black
Mfr # 1024
Zoro # G4424143
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 30 in x 37 in
- Inseam Unhemmed
- Fabric Weight 6.5 oz
- Fits Waist Size 29 in to 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1024
- Zoro # G4424143
- UPC # 690104366586
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 30 in x 37 in |
Fits Waist Size | 29 in to 31 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Unhemmed |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Garment Style | Pants |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 30 In. x 37 In., Black, Fits Waist Size 29 In. to 31 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (DM1312P)
- BOSS Men's Indoor/Outdoor Jersey Work Gloves Brown L 1 pair (4027)
- 3M 2" White Marking Tape 108ft.L (471)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC BDU Trouser, M, Black (1523)
- CONDOR OUTDOOR PRODUCTS MAVERICK SHORTS, FDE, 30 (101162-029-30)
- Tru-Spec Workwear and Protective Clothing