Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 30" x 34" Sz
Mfr # 1437
Zoro # G5380702
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ranger Green/Black
- Material 35% Cotton Ripstop, 65% Polyester
- Gender Men's
- Inseam 34"
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1437
- Zoro # G5380702
- UPC # 690104481401
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 30 in x 34 in |
Fits Waist Size | 29 in to 31 in |
Details
Item | Men's Xpedition Pants |
Color | Ranger Green/Black |
Material | 35% Cotton Ripstop, 65% Polyester |
Gender | Men's |
Inseam | 34" |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 7 |
Closure Type | Metal Button, YKK Zipper, French Fly Inside Zipper |
Garment Style | Pants |
Includes | Additional Layer of Nylon Webbing Fabric, Articulated Knees, Back of The Knees, Boot Hooks, Carabiner or Key Chain Loops On Front Belt Loops, Comfort Fit Slider Waistband, Double Zipper Leg Opening with Expandable Mesh Lining and Venting Options, Dual Mesh Zippered Cooling Vents On Each Leg At The Thigh and Calf Area, Durable Double Weave Fabric On The Hip Yoke, Front Cargo Pockets and Gusset, Strap Adjustment with Snaps On Ankle Cuffs |
Pockets | 7 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 30 In. x 34 In., Ranger Green/Black, Fits Waist Size 29 In. to 31 In., Garment Style Pants, Inseam Long, Material 65 Percent Polyester, 35 Percent Cotton Ripstop, Binding Metal Button, YKK Zipper, French Fly Inside Zipper, Fabric Weight 6.5 oz., Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- CONDOR Safety Glasses, Blue Anti-Scratch (4VCJ9)
- ULTRATECH Spill Containment Sump, 605 gal Spill Capacity, Polyethylene (2820)
- NMC Fire Extinguisher Recharge & Inspection Record Instructions Tag (TAR710)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- Tru-Spec Work Pants and Shorts