Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 2XL, Inseam 32"
Mfr # 1293
Zoro # G5060391
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 2XL
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1293
- Zoro # G5060391
- UPC # 690104230795
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 2XL |
Fits Waist Size | 44 in to 46 in |
Details
Item | Men's Tactical Uniform Pants |
Color | Desert Digital |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Includes | Drawstring Leg Closures, Reinforced Seat and Knees, Slanted Cargo Pockets, Slash Pockets |
Pockets | 10 |
Number of Outside Pockets | 10 |
Garment Style | Pants |
Closure Type | Drawstring Waist with Button Fly |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 2XL, Desert Digital, Fits Waist Size 44 In. to 46 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Button, Drawstring Waist, Fabric Weight 6.5 oz., Pockets 10, Includes Slanted Cargo Pockets, Slash Pockets, Drawstring Leg Closures, Reinforced Seat and Knees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL Portable Convex Security Mirror, 7" Diameter (ICU7)
- TILLMAN Stick Welding Gloves, Cowhide Palm, M, PR (1018MB)
- 3M SPEEDGLAS Sound-Dampening Breathing Tube, 33 In., PU (SG-50W)
- SYSTEM SENSOR Smoke Alarm, Hardwired, Photoelectric Sensor, Audible Alert, Volume Level 85 dB @ 10 ft (2W-B)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- CARHARTT Work Pants, Darkstone, Size 42x34 In (B13-DST 42 34)
- Tru-Spec Work Pants and Shorts