Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 28" x 37", Black
Mfr # 1024
Zoro # G4424082
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 28 in x 37 in
- Inseam Unhemmed
- Fabric Weight 6.5 oz
- Fits Waist Size 27 in to 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1024
- Zoro # G4424082
- UPC # 690104366579
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 28 in x 37 in |
Fits Waist Size | 27 in to 29 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Unhemmed |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 28 In. x 37 In., Black, Fits Waist Size 27 In. to 29 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR 1/4 Zip, Men's, XL (10022333)
- MTI INDUSTRIES 12V 25 Series Safe-T-Alert Mini RV Dual Carbon Monoxide/Propane Alarm (25-741-BL)
- BRADY Sign, Restroom, Bilingual, Plastic, 10 X7", 125536 (125536)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-10)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 38", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 40", Black (1062)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- Tru-Spec Workwear and Protective Clothing