Shop All Work Pants and Shorts
Tru-Spec
Mens Pants, R/M, Gray, 32" to 34"
Mfr # 1304
Zoro # G1862198
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1304
- Zoro # G1862198
- UPC # 690104019468
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | R/M |
Fits Waist Size | 32 in to 34 in |
Details
Item | Men's Classic BDU Pants |
Color | Gray |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Number of Outside Pockets | 9 |
Closure Type | 4-Button Fly |
Garment Style | TDU Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size R/M, Gray, Fits Waist Size 32 In. to 34 In., Garment Style TDU Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spillpallet, 2 Drum, 2000 lb. Load (5253-YE)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (HUG2-03-M)
- MILWAUKEE TOOL Climbing Black Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1310)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC BDU Trouser, L, Black (1523)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- Tru-Spec Workwear and Protective Clothing