Shop All Work Jackets & Coats
Tru-Spec
Jacket, 3 in 1, M, Regular, Black
Mfr # 2413
Zoro # G6263831
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon Twill
- Fits Chest Size 38 in to 40 in
- Length 28 1/2 in
- Sleeve Length 34-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2413
- Zoro # G6263831
- UPC # 690104405629
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 28 1/2 in |
Sleeve Length | 34-1/2 in |
Neck Size | 15-1/4 in |
Details
Color | Black |
Item | 3 in 1 Jacket |
Material | 100% Nylon Twill |
Garment Style | Jacket |
Number of Pockets | 5 |
Binding | Waterproof Zipper |
For Use With | Jacket Systems |
Type | Regular |
Description
Jacket, 3 in 1, Size M, Color Black, Material 100 Percent Nylon Twill, Fits Chest Size 38 In. to 40 In., Length 28-1/2 In., Sleeve Length 34-1/2 In., Garment Style Jacket, Binding Waterproof Zipper, For Use With Jacket Systems, Neck Size 15-1/4 In., Pockets 5, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Wh/Orng, 300ft x 1-3/16 In (PDWO-200)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-4-E-10)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV712FG (3XL))
- C-LINE PRODUCTS Self Adhesive Binder Labels, 3/4"x2-1/2", 12/PK, Clear 12PK (CLI70013)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-001)
- Tru-Spec Workwear