Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Grid Fleece, XL, Regular, Black
Mfr # 2426
Zoro # G6288593
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size XL
- Fits Chest Size 46 in to 48 in
- Sleeve Length 35 in to 36 in
- Fabric Weight 9.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2426
- Zoro # G6288593
- UPC # 690104398778
- Country of Origin Indonesia
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 35 in to 36 in |
Neck Size | 20-1/2 in |
Details
Item | Grid Fleece |
Color | Black |
Fabric Weight | 9.5 oz |
Binding | Zipper |
Type | Regular |
Number of Pockets | 2 |
Material Trade Name | 6% Spandex, 94% Polyester |
Description
Grid Fleece, Size XL, Color Black, Material 94 Percent Polyester, 6 Percent Spandex, Length NA, Fits Chest Size 46 In. to 48 In., Sleeve Length 35 In. to 36 In., Neck Size 20-1/2 In., Pockets 2, Binding Zipper, Fabric Weight 9.5 oz., Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Yellow Steel, Brass Type I Safety Can Diesel (7150250)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Large, Light Blue (JKC9024SPLB)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, M (KTAG1T18/M)
- MAGID ComfortFlex WF5 15 Mil FlockLined Nitrile Gloves, 12PK (WF5-10)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-LG-NR)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, L (FRS160-DNY LRG REG)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- CARHARTT Flame Resistant Force Loose Fit Midweight Long-Sleeve Pocket T-Shirt, Light Gray, XL, REG (100235-051XLREG)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- Tru-Spec Flame Resistant & Arc Flash Shirts