Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Grid Fleece, S, Regular, Black
Mfr # 2426
Zoro # G6292452
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size S
- Fits Chest Size 34 in to 36 in
- Sleeve Length 32 in to 33 in
- Fabric Weight 9.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2426
- Zoro # G6292452
- UPC # 690104398747
- Country of Origin Indonesia
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Sleeve Length | 32 in to 33 in |
Neck Size | 18-1/4 in |
Details
Item | Grid Fleece |
Color | Black |
Fabric Weight | 9.5 oz |
Type | Regular |
Binding | Zipper |
Number of Pockets | 2 |
Material Trade Name | 6% Spandex, 94% Polyester |
Description
Grid Fleece, Size S, Color Black, Material 94 Percent Polyester, 6 Percent Spandex, Length NA, Fits Chest Size 34 In. to 36 In., Sleeve Length 32 In. to 33 In., Neck Size 18-1/4 In., Pockets 2, Binding Zipper, Fabric Weight 9.5 oz., Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA PROFESSIONAL MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 9 (710129)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-724-VEND)
- ZORO SELECT Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (3XAZ9)
- SAS SAFETY SAS Safety 6809 Tyvek Shoe Cover- LG/XLG (SAS-6809)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, LT (FRS160-MBL LRG TLL)
- DRIFIRE Lt Wt Navy Blue Flame Resistant 5.4 Oz. Short Sleeve T-Shirt, Large (DF2-CM-446TS-NB-LG)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530138250L)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-3XT)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- Tru-Spec Workwear and Protective Clothing