Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Grid Fleece Job, S, Regular, Navy
Mfr # 2077
Zoro # G6286590
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Size S
- Fits Chest Size 34 in to 36 in
- Sleeve Length 32 in to 33 in
- Fabric Weight 9.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 2077
- Zoro # G6286590
- UPC # 690104398426
- Country of Origin Indonesia
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Sleeve Length | 32 in to 33 in |
Neck Size | 18-1/4 in |
Details
Color | Navy |
Item | Grid Fleece Job |
Fabric Weight | 9.5 oz |
Type | Regular |
Binding | Zipper |
Number of Pockets | 3 |
Material Trade Name | 6% Spandex, 94% Polyester |
Description
Grid Fleece Job, Size S, Color Navy, Material 94 Percent Polyester, 6 Percent Spandex, Length NA, Fits Chest Size 34 In. to 36 In., Sleeve Length 32 In. to 33 In., Neck Size 18-1/4 In., Pockets 3, Binding Zipper, Fabric Weight 9.5 oz., Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Drop Through 5K Anchor 12" Plate 2" Cabl (A710012-2)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (88-390)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEB)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, PR (2UUE7)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- ARIAT FR Durastretch Work Shirt, Size M (10039294)
- ARIAT FR Durastretch Work Shirt, Size L (10039294)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXLT)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- PORTWEST FR Antistatic Henley T-Shirt, XL (FR32)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, L (KH841L)
- Tru-Spec Flame Resistant & Arc Flash Shirts