Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Grid Fleece Job, M, Regular, Navy
Mfr # 2077
Zoro # G6297057
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Size M
- Fits Chest Size 38 in to 40 in
- Sleeve Length 33 in to 34 in
- Fabric Weight 9.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2077
- Zoro # G6297057
- UPC # 690104398433
- Country of Origin Indonesia
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 33 in to 34 in |
Neck Size | 19 in |
Details
Item | Grid Fleece Job |
Color | Navy |
Fabric Weight | 9.5 oz |
Type | Regular |
Binding | Zipper |
Number of Pockets | 3 |
Material Trade Name | 6% Spandex, 94% Polyester |
Description
Grid Fleece Job, Size M, Color Navy, Material 94 Percent Polyester, 6 Percent Spandex, Length NA, Fits Chest Size 38 In. to 40 In., Sleeve Length 33 In. to 34 In., Neck Size 19 In., Pockets 3, Binding Zipper, Fabric Weight 9.5 oz., Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Floor Label Protective Overlay, PK100 (45VR62)
- KISHIGO Jacket, Lime, Polyester, Unisex, 30" L, XL (JS137-XL)
- LEGEND VALVE A93 1" NPT X 3/4" GHT (322-602)
- NMC All Visitors Must Report To The.. (SS1R)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- ARIAT FR Durastretch Work Shirt, Size M (10039295)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST (FT10NV SM 00)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS2006X2T)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXXL)
- WORKRITE FR Flame Resistant Crewneck Shirt, Heather Gray, Tecasafe, L (FT40HG LG 00)
- MCR SAFETY FR L Sleeve Shirt, Nav Blue, 2XL, Regular (S1NX2)
- Tru-Spec Flame Resistant & Arc Flash Shirts