Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Grid Fleece Job, L, Regular, Navy
Mfr # 2077
Zoro # G6270481
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Size L
- Fits Chest Size 42 in to 44 in
- Sleeve Length 34 in to 35 in
- Fabric Weight 9.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2077
- Zoro # G6270481
- UPC # 690104398440
- Country of Origin Indonesia
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 34 in to 35 in |
Neck Size | 19-3/4 in |
Details
Color | Navy |
Item | Grid Fleece Job |
Fabric Weight | 9.5 oz |
Binding | Zipper |
Type | Regular |
Number of Pockets | 3 |
Material Trade Name | 6% Spandex, 94% Polyester |
Description
Grid Fleece Job, Size L, Color Navy, Material 94 Percent Polyester, 6 Percent Spandex, Length NA, Fits Chest Size 42 In. to 44 In., Sleeve Length 34 In. to 35 In., Neck Size 19-3/4 In., Pockets 3, Binding Zipper, Fabric Weight 9.5 oz., Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGZ GARDEN GLOVES M (75696-26)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-6)
- BRADY Universal Tag, R/Wht, Dnu (UNI-UNH 9 S)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-M)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- ARIAT FR Button Down Shirt, Navy, XL, Tall, Long (10019062)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 3XL (FRTC4A-3XL)
- ARIAT Womens FR Button Down Shirt, White, M (10027850)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Navy, XL (ZFI509-XL)
- Tru-Spec Workwear and Protective Clothing