Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Grid Fleece Job, 3XL, Regular, Navy
Mfr # 2077
Zoro # G6299297
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Size 3XL
- Fits Chest Size 54 in to 56 in
- Sleeve Length 37 in to 38 in
- Fabric Weight 9.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 2077
- Zoro # G6299297
- UPC # 690104398471
- Country of Origin Indonesia
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 37 in to 38 in |
Neck Size | 22 in |
Details
Color | Navy |
Item | Grid Fleece Job |
Fabric Weight | 9.5 oz |
Binding | Zipper |
Type | Regular |
Number of Pockets | 3 |
Material Trade Name | 6% Spandex, 94% Polyester |
Description
Grid Fleece Job, Size 3XL, Color Navy, Material 94 Percent Polyester, 6 Percent Spandex, Length NA, Fits Chest Size 54 In. to 56 In., Sleeve Length 37 In. to 38 In., Neck Size 22 In., Pockets 3, Binding Zipper, Fabric Weight 9.5 oz., Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473P04 (473P04)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCS2OM)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes, 0350, PK100 (350)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-M)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Khaki (SLU2KH LN 3XL)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- MAGID DualHazard 70 oz FR 8812 Grey Work Shirt (SBG70DHL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Nomex Cotton, 2XL (6626-N)
- Tru-Spec Flame Resistant & Arc Flash Shirts