Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Grid Fleece Job, 2XL, Regular, Navy
Mfr # 2077
Zoro # G6275278
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Size 2XL
- Fits Chest Size 50 in to 52 in
- Sleeve Length 36 in to 37 in
- Fabric Weight 9.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2077
- Zoro # G6275278
- UPC # 690104398464
- Country of Origin Indonesia
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 36 in to 37 in |
Neck Size | 21-1/4 in |
Details
Color | Navy |
Item | Grid Fleece Job |
Fabric Weight | 9.5 oz |
Binding | Zipper |
Type | Regular |
Number of Pockets | 3 |
Material Trade Name | 6% Spandex, 94% Polyester |
Description
Grid Fleece Job, Size 2XL, Color Navy, Material 94 Percent Polyester, 6 Percent Spandex, Length NA, Fits Chest Size 50 In. to 52 In., Sleeve Length 36 In. to 37 In., Neck Size 21-1/4 In., Pockets 3, Binding Zipper, Fabric Weight 9.5 oz., Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0205-RA_14x10 (LCU4-0205-RA_14x10)
- WALKERS GAME EAR RAZOR SLIM ELECTRONIC MUFF MULTICAMO TAN (GWP-RSEM-MCC)
- KLEENGUARD Coveralls, L, 25 PK, White, KleenGuard(TM) A30, Zipper (46103)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, S, PR (11-3245-60-S)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, XL, Yl (SMZ4HV RG XL)
- CARHARTT Flame Resistant Hooded Sweatshirt, Blue (104983-I26LTLL)
- ARIAT FR Henley Longsleeve Tee, Gray, L (10013519)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Grey, XL (ZFI504-XL)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10018439)
- Tru-Spec Flame Resistant & Arc Flash Shirts