Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Grid Fleece, 3XL, Regular, Black
Mfr # 2426
Zoro # G6245963
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3XL
- Fits Chest Size 54 in to 56 in
- Sleeve Length 37 in to 38 in
- Fabric Weight 9.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 2426
- Zoro # G6245963
- UPC # 690104398792
- Country of Origin Indonesia
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 37 in to 38 in |
Neck Size | 22 in |
Details
Color | Black |
Item | Grid Fleece |
Fabric Weight | 9.5 oz |
Binding | Zipper |
Type | Regular |
Number of Pockets | 2 |
Material Trade Name | 6% Spandex, 94% Polyester |
Description
Grid Fleece, Size 3XL, Color Black, Material 94 Percent Polyester, 6 Percent Spandex, Length NA, Fits Chest Size 54 In. to 56 In., Sleeve Length 37 In. to 38 In., Neck Size 22 In., Pockets 2, Binding Zipper, Fabric Weight 9.5 oz., Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XS, Nylon (10197206)
- HONEYWELL SERVUS Knee Boots, Size 11, 16" H, Black, Plain, PR (18822/11)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Tan/Silver, Polyester (IEX-PPG-04-L)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486Y63 (486Y63)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Large (6BTSM-L)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- PORTWEST FR Hooded Zip Sweatshirt, XXL (UFR81)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- PORTWEST Bizflame Shirt 88/12, XXL (FR89)
- Tru-Spec Arc Flash and Flame Resistant Clothing