Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Grid Fleece, 2XL, Regular, Black
Mfr # 2426
Zoro # G6271577
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2XL
- Fits Chest Size 50 in to 52 in
- Sleeve Length 36 in to 37 in
- Fabric Weight 9.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 2426
- Zoro # G6271577
- UPC # 690104398785
- Country of Origin Indonesia
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 36 in to 37 in |
Neck Size | 21-1/4 in |
Details
Color | Black |
Item | Grid Fleece |
Fabric Weight | 9.5 oz |
Binding | Zipper |
Type | Regular |
Number of Pockets | 2 |
Material Trade Name | 6% Spandex, 94% Polyester |
Description
Grid Fleece, Size 2XL, Color Black, Material 94 Percent Polyester, 6 Percent Spandex, Length NA, Fits Chest Size 50 In. to 52 In., Sleeve Length 36 In. to 37 In., Neck Size 21-1/4 In., Pockets 2, Binding Zipper, Fabric Weight 9.5 oz., Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Amber Safety Glasses, Wraparound, Polycarbonate Lens (100RT/A)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Grey, Spandex, Neoprene (EXO-MWR-03-M)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Orange (10034035)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635SSH)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- ARIAT Flame-Resistant Shirt, Blue, XL (10013513)
- PORTWEST Bizflame Crew Neck T-Shirt, L (FR01)
- PIP FR Clothing (385-FRHN-(NV)-3X)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10018439)
- MCR SAFETY FR Long Sleeve Shirt, Navy, S, Regular (H1NS)
- Tru-Spec Arc Flash and Flame Resistant Clothing