Shop All Coveralls & Overalls
Tru-Spec
Flight Suit, XL, 34" Inseam, Khaki
Mfr # 2662
Zoro # G5937981
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Closure Type Zipper
- Fits Chest Size 46 in to 48 in
- Lining Material 65% Polyester/35% Cotton Twill
- Hammer Loop No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2662
- Zoro # G5937981
- UPC # 690104058245
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Fits Chest Size | 46 in to 48 in |
Size | XL Long |
Fits Waist Size | 40 in to 42 in |
Details
Insulated | No |
Color | Khaki |
Closure Type | Zipper |
Lining Material | 65% Polyester/35% Cotton Twill |
Hammer Loop | No |
Material | 65% Polyester/35% Cotton Twill |
Gender | Men's |
Number of Outside Pockets | 9 |
Fabric Weight | 6.5 oz |
Standards | FNS/PD 96-17 (MIL-C-23141A) |
Item | Flight Suit |
Inseam | 34 in |
Description
Flight Suit, Men's, XL, Inseam 34 in, Color Khaki, Fits Chest Size 46 in to 48 in, Fits Waist Size 40 in to 42 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, XL (CA4617XL1)
- NASCO Rain Pants, Hi-Vis Yellow/Green, M (101PFYM)
- KINTER 1.25 in. H X 0.06 in. W X 2 in. L Clear ADHESIVE TAGS Quad Wire Label Holder Plastic (109502-ACE)
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311585616)
- TRU-SPEC Flight Suit, S, 32" Inseam, Navy (2651)
- TRU-SPEC Flight Suit, M, 32" Inseam, Sage (2656)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, M, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, L, 32" Inseam, Sage (2656)
- BERNE Bib, Ladies, Washed, Insulated, 2XL, Regular (WB515)
- Tru-Spec Workwear