Shop All Coveralls & Overalls
Tru-Spec
Flight Suit, XL, 32" Inseam, Khaki
Mfr # 2662
Zoro # G5928863
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Fabric Weight 6.5 oz
- Number of Outside Pockets 9
- Lining Material 65% Polyester/35% Cotton Twill
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 2662
- Zoro # G5928863
- UPC # 690104058184
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Fits Chest Size | 46 in to 48 in |
Size | XL Regular |
Fits Waist Size | 40 in to 42 in |
Details
Insulated | No |
Item | Flight Suit |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 9 |
Lining Material | 65% Polyester/35% Cotton Twill |
Material | 65% Polyester/35% Cotton Twill |
Color | Khaki |
Hammer Loop | No |
Gender | Men's |
Closure Type | Zipper |
Standards | FNS/PD 96-17 (MIL-C-23141A) |
Inseam | 32 in |
Description
Flight Suit, Men's, XL, Inseam 32 in, Color Khaki, Fits Chest Size 46 in to 48 in, Fits Waist Size 40 in to 42 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lab Coat, Polypropylene, White, 5XL, PK25 (2KTT7)
- MCR SAFETY High Visibility Vest, L Size, Unisex (CL2MLSZL)
- BRADY DOT Handling Label, 3" Height, 7" Width (60258)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYLXL001200)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Navy (2651)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, M, 32" Inseam, Sage (2656)
- TRU-SPEC Flight Suit, L, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, L, 34" Inseam, Sage (2656)
- REFRIGIWEAR Chillbreaker Coveralls Navy Lar (0440RNAVLAR)
- Tru-Spec Coveralls & Overalls