Shop All Coveralls & Overalls
Tru-Spec
Flight Suit, S, 32" Inseam, Navy
Mfr # 2651
Zoro # G5922231
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S Regular
- Material 65% Polyester/35% Cotton Twill
- Fabric Weight 6.5 oz
- Inseam 32 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2651
- Zoro # G5922231
- UPC # 690104057668
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | S Regular |
Fits Chest Size | 34 in to 36 in |
Fits Waist Size | 28 in to 30 in |
Details
Item | Flight Suit |
Color | Navy |
Material | 65% Polyester/35% Cotton Twill |
Fabric Weight | 6.5 oz |
Inseam | 32 in |
Closure Type | Zipper |
Insulated | No |
Gender | Men's |
Standards | FNS/PD 96-17 (MIL-C-23141A) |
Number of Outside Pockets | 9 |
Hammer Loop | No |
Lining Material | 65% Polyester/35% Cotton Twill |
Description
Flight Suit, Men's, S, Inseam 32 in, Color Navy, Fits Chest Size 34 in to 36 in, Fits Waist Size 28 in to 30 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Qc Tag, 3 x 5-1/2 In, Bl/Wht, Hold, PK25 (Y602607)
- LYLE Stop Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (LW3-1A-30HA)
- BRADY Pipe Marker, Domestic Hot Water Return, Y, 4052-B (4052-B)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (70-225)
- TRU-SPEC Flight Suit, M, 34" Inseam, Navy (2651)
- TRU-SPEC Flight Suit, M, 32" Inseam, Sage (2656)
- TRU-SPEC Flight Suit, XL, 34" Inseam, Navy (2651)
- TRU-SPEC Flight Suit, L, 32" Inseam, Sage (2656)
- TRU-SPEC Flight Suit, M, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, M, 32" Inseam, Khaki (2662)
- ILC Replacement For KLIM 3474007240000 (3474-007-240-000)
- Tru-Spec Workwear and Protective Clothing