Shop All Coveralls & Overalls
Tru-Spec
Flight Suit, M, 32" Inseam, Navy
Mfr # 2651
Zoro # G5908819
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Material 65% Polyester/35% Cotton Twill
- Standards FNS/PD 96-17 (MIL-C-23141A)
- Hammer Loop No
- Fits Waist Size 32 in to 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2651
- Zoro # G5908819
- UPC # 690104057675
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 32 in to 34 in |
Size | M Regular |
Fits Chest Size | 38 in to 40 in |
Details
Insulated | No |
Item | Flight Suit |
Material | 65% Polyester/35% Cotton Twill |
Standards | FNS/PD 96-17 (MIL-C-23141A) |
Hammer Loop | No |
Inseam | 32 in |
Closure Type | Zipper |
Fabric Weight | 6.5 oz |
Gender | Men's |
Color | Navy |
Number of Outside Pockets | 9 |
Lining Material | 65% Polyester/35% Cotton Twill |
Description
Flight Suit, Men's, M, Inseam 32 in, Color Navy, Fits Chest Size 38 in to 40 in, Fits Waist Size 32 in to 34 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-RI-C)
- BUFFALO Spray Socks Bag (68580)
- YOUNG BROS STAMP WORKS Stamp Holder, Steel (09997)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (3AC90)
- TRU-SPEC Flight Suit, M, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, M, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, M, 32" Inseam, Sage (2656)
- TRU-SPEC Flight Suit, L, 32" Inseam, Navy (2651)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Sage (2656)
- TRU-SPEC Flight Suit, S, 32" Inseam, Sage (2656)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- Tru-Spec Coveralls & Overalls