Shop All Coveralls & Overalls
Tru-Spec
Flight Suit, L, 32" Inseam, Black
Mfr # 2653
Zoro # G5912757
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Fabric Weight 6.5 oz
- Standards FNS/PD 96-17 (MIL-C-23141A)
- Inseam 32 in
- Size L Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 2653
- Zoro # G5912757
- UPC # 690104057842
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | L Regular |
Fits Chest Size | 42 in to 44 in |
Fits Waist Size | 36 in to 38 in |
Details
Insulated | No |
Fabric Weight | 6.5 oz |
Color | Black |
Standards | FNS/PD 96-17 (MIL-C-23141A) |
Inseam | 32 in |
Hammer Loop | No |
Material | 65% Polyester/35% Cotton Twill |
Number of Outside Pockets | 9 |
Gender | Men's |
Lining Material | 65% Polyester/35% Cotton Twill |
Closure Type | Zipper |
Item | Flight Suit |
Description
Flight Suit, Men's, L, Inseam 32 in, Color Black, Fits Chest Size 42 in to 44 in, Fits Waist Size 36 in to 38 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-O)
- BLUE STAR Honeywell Serial Cable, 10'L (CBL-020-300-C00)
- ALTA Elbow Pads, Soft Style, PR (53112.00)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Work Gloves, 3/4 Foam Latex Coating, Black, L (LW1030)
- TRU-SPEC Flight Suit, L, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, L, 32" Inseam, Sage (2656)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, S, 32" Inseam, Sage (2656)
- TRU-SPEC Flight Suit, M, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Sage (2656)
- ANSELL AlphaTec Breathable Red Poly Coverall, S, Red, Polyester, Zipper (66-667)
- Tru-Spec Workwear