Shop All Coveralls & Overalls
Tru-Spec
Flight Suit, 3XL, 32" Inseam, Sage
Mfr # 2656
Zoro # G5911978
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL Regular
- Material 65% Polyester/35% Cotton Twill
- Fabric Weight 6.5 oz
- Inseam 32 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2656
- Zoro # G5911978
- UPC # 690104057989
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 3XL Regular |
Fits Waist Size | 48 in to 50 in |
Fits Chest Size | 54 in to 56 in |
Details
Item | Flight Suit |
Color | Sage |
Material | 65% Polyester/35% Cotton Twill |
Fabric Weight | 6.5 oz |
Inseam | 32 in |
Insulated | No |
Closure Type | Zipper |
Gender | Men's |
Hammer Loop | No |
Standards | FNS/PD 96-17 (MIL-C-23141A) |
Number of Outside Pockets | 9 |
Lining Material | 65% Polyester/35% Cotton Twill |
Description
Flight Suit, Men's, 3XL, Inseam 32 in, Color Sage, Fits Chest Size 54 in to 56 in, Fits Waist Size 48 in to 50 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- VISWERX Hi-Vis Quilted Bomber Jacket Childrens M (127-22072)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SD116-G2)
- LIFT SAFETY LIFT SHOE COVERS Waterproof Blue, PK 50 (ASC-16BW)
- TRU-SPEC Flight Suit, L, 32" Inseam, Sage (2656)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, M, 32" Inseam, Sage (2656)
- TRU-SPEC Flight Suit, L, 32" Inseam, Navy (2651)
- TRU-SPEC Flight Suit, XL, 34" Inseam, Black (2653)
- TRU-SPEC Flight Suit, M, 34" Inseam, Sage (2656)
- TOUGH DUCK Insulated Coverall NY M (712111)
- Tru-Spec Workwear and Protective Clothing