Shop All Coveralls & Overalls
Tru-Spec
Flight Suit, 3XL, 32" Inseam, Khaki
Mfr # 2662
Zoro # G5919781
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Hammer Loop No
- Inseam 32 in
- Gender Men's
- Size 3XL Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 2662
- Zoro # G5919781
- UPC # 690104058207
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 3XL Regular |
Fits Chest Size | 54 in to 56 in |
Fits Waist Size | 48 in to 50 in |
Details
Insulated | No |
Hammer Loop | No |
Item | Flight Suit |
Inseam | 32 in |
Gender | Men's |
Closure Type | Zipper |
Number of Outside Pockets | 9 |
Color | Khaki |
Material | 65% Polyester/35% Cotton Twill |
Standards | FNS/PD 96-17 (MIL-C-23141A) |
Lining Material | Cotton Twill/Polyester |
Fabric Weight | 6.5 oz |
Description
Flight Suit, Men's, 3XL, Inseam 32 in, Color Khaki, Fits Chest Size 54 in to 56 in, Fits Waist Size 48 in to 50 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, W, 8 1/2, Brown, PR (TB0A42FY214)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 25ft. Maxima Lifeline. (3200-25)
- ANSELL 24" Chemical Resistant Gloves, PVC, 7, 1 PR (23-201)
- LYLE Stop Sound Horn Sign, 12" W, 18" H, English, Recycled Aluminum (T1-1213-HI_12x18)
- TRU-SPEC Flight Suit, M, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, XL, 34" Inseam, Black (2653)
- TRU-SPEC Flight Suit, 2XL, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, L, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, L, 34" Inseam, Navy (2651)
- TRU-SPEC Flight Suit, M, 32" Inseam, Navy (2651)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Brn (102776-211-34x32)
- Tru-Spec Workwear