Shop All Coveralls & Overalls
Tru-Spec
Flight Suit, 2XL, 34" Inseam, Black
Mfr # 2653
Zoro # G5913463
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Lining Material Cotton Twill/Polyester
- Hammer Loop No
- Size 2XL Long
- Number of Outside Pockets 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2653
- Zoro # G5913463
- UPC # 690104057927
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 2XL Long |
Fits Chest Size | 50 in to 52 in |
Fits Waist Size | 44 in to 46 in |
Details
Insulated | No |
Lining Material | Cotton Twill/Polyester |
Item | Flight Suit |
Hammer Loop | No |
Color | Black |
Number of Outside Pockets | 9 |
Gender | Men's |
Closure Type | Zipper |
Standards | FNS/PD 96-17 (MIL-C-23141A) |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Material | 65% Polyester/35% Cotton Twill |
Description
Flight Suit, Men's, 2XL, Inseam 34 in, Color Black, Fits Chest Size 50 in to 52 in, Fits Waist Size 44 in to 46 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- SELLSTROM Headgear, Ratchet, Blue, Plastic (S39100)
- ZORO SELECT Taffeta Flagging Tape, Pink, 300 ft x 1 In (TF1P-200)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH2X0025PI)
- TRU-SPEC Flight Suit, L, 34" Inseam, Sage (2656)
- TRU-SPEC Flight Suit, XL, 34" Inseam, Navy (2651)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, M, 32" Inseam, Navy (2651)
- TRU-SPEC Flight Suit, M, 34" Inseam, Navy (2651)
- KLEENGUARD Coveralls, 3XL, White (KCC 44316)
- Tru-Spec Workwear