Shop All Coveralls & Overalls
Tru-Spec
Flight Suit, 2XL, 32" Inseam, Black
Mfr # 2653
Zoro # G5934621
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL Regular
- Material 65% Polyester/35% Cotton Twill
- Fabric Weight 6.5 oz
- Inseam 32 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2653
- Zoro # G5934621
- UPC # 690104057866
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 2XL Regular |
Fits Waist Size | 44 in to 46 in |
Fits Chest Size | 50 in to 52 in |
Details
Item | Flight Suit |
Color | Black |
Material | 65% Polyester/35% Cotton Twill |
Fabric Weight | 6.5 oz |
Inseam | 32 in |
Insulated | No |
Closure Type | Zipper |
Gender | Men's |
Number of Outside Pockets | 9 |
Lining Material | 65% Polyester/35% Cotton Twill |
Standards | FNS/PD 96-17 (MIL-C-23141A) |
Hammer Loop | No |
Description
Flight Suit, Men's, 2XL, Inseam 32 in, Color Black, Fits Chest Size 50 in to 52 in, Fits Waist Size 44 in to 46 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (40153)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- CONDOR Knit Glove, Poly/Cotton, S, PR (5AH18)
- BRADY Machine/Equipment Label, 4 In. H, PK5 (EL-4)
- TRU-SPEC Flight Suit, S, 32" Inseam, Sage (2656)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, L, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, XL, 34" Inseam, Navy (2651)
- TRU-SPEC Flight Suit, L, 32" Inseam, Sage (2656)
- TRU-SPEC Flight Suit, M, 32" Inseam, Navy (2651)
- TOUGH DUCK Insulated Coverall NY S (712111)
- Tru-Spec Workwear