Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Flame Resistant Pants, Navy, 31" to 33"
Mfr # 1442
Zoro # G5379923
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 31 in to 33 in
- Material Trade Name 100% Cotton
- Fabric Weight 7.5 oz
- Maximum Waist Size 33 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1442
- Zoro # G5379923
- UPC # 690104484082
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 31 in to 33 in |
Maximum Waist Size | 33 in |
Tag Size | 33 x 30 |
Minimum Waist Size | 31 in |
Details
Item | Flame Resistant Pants |
Material Trade Name | 100% Cotton |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Color | Navy |
Features | Comfort Fit Slider Waistband, Double Reinforced Knee with Built in Knee Pad Pockets, Expandable Back Pockets with Hook and Loop Closure, Extra Deep Front Pockets, TRU-SPEC(R) Original PRYM Snap with YKK(R) Brass Zipper, Two Knife/Accessory Pockets |
Standards | NFPA 1975, NFPA 2112, NFPA 70E |
Arc Flash PPE Category | 2 |
Number of Pockets | 8 |
ATPV Rating | 8.9 cal/sq cm |
Waist Closure | Snap, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7.5 oz, Features Comfort Fit Slider Waistband, Double Reinforced Knee with Built in Knee Pad Pockets, Expandable Back Pockets with Hook and Loop Closure, Extra Deep Front Pockets, TRU-SPEC(R) Original PRYM Snap with YKK(R) Brass Zipper, Two Knife/Accessory Pockets, Inseam 30 in, Flame Resistant Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 33 in, Minimum Waist Size 31 in, Number of Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (63215-00A)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152357)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (38ZA81)
- MSA SAFETY Hard Hat Mounted Ear Muffs, 25 dB, Soprano, Green (10034487)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- ARIAT FR Carpenter Pants, Men's, M, 32/38 (10017227)
- Tru-Spec Workwear and Protective Clothing