Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Flame-Resistant Dress Shirt, Navy, L
Mfr # 1440
Zoro # G5371410
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size L
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1440
- Zoro # G5371410
- UPC # 690104483412
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 36 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Dress Shirt |
ATPV Rating | 8.9 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Features | Bi-Swing Maximize Comfort |
Closure Type | Buttons |
Fabric Weight | 7.5 oz |
Number of Pockets | 2 |
Neck Style | Collar |
Pocket Location | Chest |
Collar Style | Button-Down |
Material Trade Name | Cotton |
Material (Wt) | Cotton ( 7.5 oz ) |
Work Shirt Collar | Lay-Flat |
Fabric Wt | Mediumweight |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy, Fabric Weight 7.5 oz, Features Bi-Swing Maximize Comfort, Closure Type Buttons, Gender Men's, Flame-Resistant Dress Shirt, Material Trade Name Cotton, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Neck Style Collar, Number of Pockets 2, Pocket Location Chest, Size L, Sleeve Length 36 in, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1161-NP_14X10 (U7-1161-NP_14X10)
- SIGNMISSION Paramedic Parking W/ 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Hospital - Paramedic Pk (A-1218 Hospital - Paramedic Pk Symbol)
- GVS-RPB Air Tube (4000-40)
- DUPONT Coat Apron, Tychem(R) SL, White, 3XL, PK25 (SL275TWH3X002500)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- LAKELAND High Performance FR Henley, Black, 2XT (HSAT01-2XT)
- COAXSHER Wildland Fire Shirt, S, Yellow, Zipper (FC106-S)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-GRY)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- Tru-Spec Workwear and Protective Clothing