Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Flame-Resistant Dress Shirt, Navy, 2XL
Mfr # 1440
Zoro # G5375723
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 2X-Large
- Fits Chest Size 50 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1440
- Zoro # G5375723
- UPC # 690104483368
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X-Large |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 38 in |
Sleeve Length Type | Long |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Details
Item | Flame-Resistant Dress Shirt |
ATPV Rating | 8.9 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Features | Bi-Swing Maximize Comfort |
Closure Type | Buttons |
Fabric Weight | 7.5 oz |
Number of Pockets | 2 |
Material Trade Name | Cotton |
Collar Style | Button-Down |
Neck Style | Collar |
Pocket Location | Chest |
Fabric Wt | Mediumweight |
Material (Wt) | Cotton ( 7.5 oz ) |
Work Shirt Collar | Lay-Flat |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy, Fabric Weight 7.5 oz, Features Bi-Swing Maximize Comfort, Closure Type Buttons, Gender Men's, Flame-Resistant Dress Shirt, Material Trade Name Cotton, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Neck Style Collar, Number of Pockets 2, Pocket Location Chest, Size 2X-Large, Sleeve Length 38 in, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Polarized Safety Glasses, Gray Polarized (CB01PO1D)
- ALLEGRO INDUSTRIES High Pressure Full Mask w/ Personal Air (9902-C)
- FEDERAL SIGNAL Warning Light, LED, Blue/Amber, PC, 0.6A (MPSW9-BA)
- PANDUIT Resinribbon, Bl, 4.25"x300 ft., Tdp43me (RMER4BL)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10018439)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-M (VU7SHNV-M)
- MAGID AR Defense NFPA 70E CAT2 65 oz Jersey ArcRated Knit Shirt, XL (ARS650-GY-XL)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- PORTWEST Bizflame Crew Neck T-Shirt, L (FR01)
- Tru-Spec Workwear and Protective Clothing