Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Flame-Resistant Crewneck Shirt, Navy, XL
Mfr # 1445
Zoro # G5380389
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 1
- ATPV Rating 4.6 cal/sq cm
- Size XL
- Fits Chest Size 46 in to 48 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1445
- Zoro # G5380389
- UPC # 690104483283
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 37 in |
Maximum Waist Size | 42 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Sleeve Length Type | Long |
Minimum Waist Size | 40 in |
Details
Item | Flame-Resistant Crewneck Shirt |
Arc Flash PPE Category | 1 |
ATPV Rating | 4.6 cal/sq cm |
Color | Navy |
Features | Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape |
Closure Type | Pullover |
Fabric Weight | 5.5 oz |
Standards | NFPA |
Material Trade Name | Modacrylic, Tencel Jersey |
Neck Style | Crew Neck |
Material (Wt) | Tencel Jersey ( 5.5 oz ) |
Fabric Wt | Lightweight |
Description
ATPV Rating 4.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 5.5 oz, Features Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Tencel Jersey, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Neck Style Crew Neck, Size XL, Sleeve Length 37 in, Sleeve Length Type Long, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H (A1105PRP)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005173)
- JACKSON SAFETY Climbing Industrial Hard Hat, Vented (20927)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-735)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, M (KH841M)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10018439)
- ARIAT FR Durastretch Work Shirt, Size L (10039295)
- ARIAT FR Henley Longsleeve Tee, Gray, M (10013519)
- DEWALT DEWALT DST911 Class 2 Modacrylic FR T-Shirt (DST911-5X)
- Tru-Spec Workwear and Protective Clothing