Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Flame-Resistant Crewneck Shirt, Navy, XL
Mfr # 1444
Zoro # G5369292
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4.6 cal/sq cm
- Arc Flash PPE Category 1
- Size XL
- Fits Chest Size 46 in to 48 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1444
- Zoro # G5369292
- UPC # 690104483221
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 33 in |
Maximum Chest Size | 48 in |
Minimum Waist Size | 40 in |
Sleeve Length Type | Short |
Maximum Waist Size | 42 in |
Minimum Chest Size | 46 in |
Details
Item | Flame-Resistant Crewneck Shirt |
ATPV Rating | 4.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Color | Navy |
Features | Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape |
Closure Type | Pullover |
Fabric Weight | 5.5 oz |
Standards | NFPA |
Neck Style | Crew Neck |
Material Trade Name | Modacrylic, Tencel Jersey |
Material (Wt) | Tencel Jersey ( 5.5 oz ) |
Fabric Wt | Lightweight |
Description
ATPV Rating 4.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 5.5 oz, Features Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Tencel Jersey, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Neck Style Crew Neck, Size XL, Sleeve Length 33 in, Sleeve Length Type Short, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Zorbit Energy Absorber (7401013)
- SHOWA Chemical-Resistant Gloves, Blue, 2XL/11, PR (CN740XXL-11)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB30-CO (BB30-FK)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 11 (XAC9P/9180AP533-11)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- ARIAT FR Durastretch Work Shirt, Size L (10035432)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NX2T)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- PIP FR Clothing (385-FRHN-(TN)-3X)
- ARIAT Flame-Resistant Shirt, Navy, M (10019062)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- Tru-Spec Flame Resistant & Arc Flash Shirts