Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Flame-Resistant Crewneck Shirt, Navy, S
Mfr # 1445
Zoro # G5359352
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 1
- ATPV Rating 4.6 cal/sq cm
- Fits Chest Size 34 in to 36 in
- Color Navy
- Features Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1445
- Zoro # G5359352
- UPC # 690104483252
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Sleeve Length | 34 in |
Minimum Chest Size | 34 in |
Maximum Waist Size | 30 in |
Sleeve Length Type | Long |
Maximum Chest Size | 36 in |
Minimum Waist Size | 28 in |
Details
Item | Flame-Resistant Crewneck Shirt |
Arc Flash PPE Category | 1 |
ATPV Rating | 4.6 cal/sq cm |
Color | Navy |
Features | Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape |
Closure Type | Pullover |
Fabric Weight | 5.5 oz |
Standards | NFPA |
Neck Style | Crew Neck |
Material Trade Name | Modacrylic, Tencel Jersey |
Material (Wt) | Tencel Jersey ( 5.5 oz ) |
Fabric Wt | Lightweight |
Description
ATPV Rating 4.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 5.5 oz, Features Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Tencel Jersey, Maximum Chest Size 36 in, Maximum Waist Size 30 in, Minimum Chest Size 34 in, Minimum Waist Size 28 in, Neck Style Crew Neck, Size S, Sleeve Length 34 in, Sleeve Length Type Long, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP XS White/Gray Knit Cuff Coated Gloves, 12PK (34-800/XS)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1068-HI_12x18 (T1-1068-HI_12x18)
- MASTER STOP Tape, Anti-Slip, Abrsv, 2"X60ft, Yel/Blk, PK6 (88217)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, L (3882L)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXL)
- PIP FR Clothing (385-FRHN-(OR)-2X)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- Tru-Spec Arc Flash and Flame Resistant Clothing