Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Flame-Resistant Crewneck Shirt, Navy, M
Mfr # 1444
Zoro # G5358040
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4.6 cal/sq cm
- Arc Flash PPE Category 1
- Size M
- Fits Chest Size 38 in to 40 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1444
- Zoro # G5358040
- UPC # 690104483207
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 31 in |
Minimum Chest Size | 38 in |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Maximum Chest Size | 40 in |
Sleeve Length Type | Short |
Details
Item | Flame-Resistant Crewneck Shirt |
ATPV Rating | 4.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Color | Navy |
Features | Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape |
Closure Type | Pullover |
Fabric Weight | 5.5 oz |
Standards | NFPA |
Neck Style | Crew Neck |
Material Trade Name | Modacrylic, Tencel Jersey |
Fabric Wt | Lightweight |
Material (Wt) | Tencel Jersey ( 5.5 oz ) |
Description
ATPV Rating 4.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 5.5 oz, Features Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Tencel Jersey, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 32 in, Neck Style Crew Neck, Size M, Sleeve Length 31 in, Sleeve Length Type Short, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR 3 ft.L Web Lanyard (261L3)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- ACCUFORM SAFETY LABEL MAX CAP NUMBERS LBS LVHR585 (LVHR585)
- HY-KO 1.25In Reflective Number 9, 10PK (B00372)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- PIP FR Clothing (385-FRHN-(TN)-3X)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXL)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26MREG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 2XL (FRS160-DNY XXL REG)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26XLREG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, M (FRS160-MBL MED REG)
- Tru-Spec Workwear and Protective Clothing