Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Flame-Resistant Crewneck Shirt, Navy, L
Mfr # 1445
Zoro # G5365759
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4.6 cal/sq cm
- Arc Flash PPE Category 1
- Size L
- Fits Chest Size 42 in to 44 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1445
- Zoro # G5365759
- UPC # 690104483276
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 36 in |
Maximum Waist Size | 38 in |
Sleeve Length Type | Long |
Minimum Chest Size | 42 in |
Minimum Waist Size | 36 in |
Maximum Chest Size | 44 in |
Details
Item | Flame-Resistant Crewneck Shirt |
ATPV Rating | 4.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Color | Navy |
Features | Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape |
Closure Type | Pullover |
Fabric Weight | 5.5 oz |
Standards | NFPA |
Neck Style | Crew Neck |
Material Trade Name | Modacrylic, Tencel Jersey |
Fabric Wt | Lightweight |
Material (Wt) | Tencel Jersey ( 5.5 oz ) |
Description
ATPV Rating 4.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 5.5 oz, Features Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Tencel Jersey, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in, Neck Style Crew Neck, Size L, Sleeve Length 36 in, Sleeve Length Type Long, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Salvage Drum Spill Kit, Universal, 30 gal. (1330-YE)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size XL, PR (IEX-WHO-05-XL)
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 3", 16/PK, Black 16PK (CHA01170)
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, L (2023X-L (9))
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- MCR SAFETY FR Long Sleeve Shirt, Navy, 2XL, Regular (H1NX2)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- PORTWEST FR Antistatic Henley T-Shirt, XXL (FR32)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Nomex Cotton, 2XL (6626-N)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, L (KH841L)
- ARIAT Flame-Resistant Shirt, Blue, M (10027886)
- Tru-Spec Arc Flash and Flame Resistant Clothing