Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Flame-Resistant Crewneck Shirt, Navy, 3XL
Mfr # 1444
Zoro # G5354120
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4.6 cal/sq cm
- Arc Flash PPE Category 1
- Fits Chest Size 54 in to 56 in
- Color Navy
- Features Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1444
- Zoro # G5354120
- UPC # 690104483245
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3X-Large |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 35 in |
Sleeve Length Type | Short |
Maximum Chest Size | 56 in |
Minimum Chest Size | 54 in |
Minimum Waist Size | 48 in |
Maximum Waist Size | 50 in |
Details
Item | Flame-Resistant Crewneck Shirt |
ATPV Rating | 4.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Color | Navy |
Features | Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape |
Closure Type | Pullover |
Fabric Weight | 5.5 oz |
Standards | NFPA |
Material Trade Name | Modacrylic, Tencel Jersey |
Neck Style | Crew Neck |
Fabric Wt | Lightweight |
Material (Wt) | Tencel Jersey ( 5.5 oz ) |
Description
ATPV Rating 4.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 5.5 oz, Features Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Tencel Jersey, Maximum Chest Size 56 in, Maximum Waist Size 50 in, Minimum Chest Size 54 in, Minimum Waist Size 48 in, Neck Style Crew Neck, Size 3X-Large, Sleeve Length 35 in, Sleeve Length Type Short, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, M/L (H212002)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/9)
- NEVS Label, Blank Direct Thermal 2" x 3" (LBW-0135)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (2YEH9)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- ARIAT FR Henley Longsleeve Tee, Navy, M (10013518)
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Royal (SND2RB RG L)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NL)
- MAGID Sc65Dhn Dual-Hazard 6.5 Oz. Fr Long Sleeve Henley, (SC65DHNL)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- CARHARTT FR Force Cotton LS T Shirt (100235-250)
- Tru-Spec Flame Resistant & Arc Flash Shirts