Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Flame-Resistant Crewneck Shirt, Navy, 2XL
Mfr # 1445
Zoro # G5384062
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 1
- ATPV Rating 4.6 cal/sq cm
- Size 2X-Large
- Fits Chest Size 50 in to 52 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1445
- Zoro # G5384062
- UPC # 690104483290
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X-Large |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 38 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Maximum Chest Size | 52 in |
Sleeve Length Type | Long |
Minimum Chest Size | 50 in |
Details
Item | Flame-Resistant Crewneck Shirt |
Arc Flash PPE Category | 1 |
ATPV Rating | 4.6 cal/sq cm |
Color | Navy |
Features | Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape |
Closure Type | Pullover |
Fabric Weight | 5.5 oz |
Standards | NFPA |
Material Trade Name | Modacrylic, Tencel Jersey |
Neck Style | Crew Neck |
Fabric Wt | Lightweight |
Material (Wt) | Tencel Jersey ( 5.5 oz ) |
Description
ATPV Rating 4.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 5.5 oz, Features Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Tencel Jersey, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Minimum Chest Size 50 in, Minimum Waist Size 44 in, Neck Style Crew Neck, Size 2X-Large, Sleeve Length 38 in, Sleeve Length Type Long, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Marcom Training Booklet: Fitness and Wellness, Includes One-Page Quiz, English/Spanish, PK15 (B000FTW0EM)
- MCR SAFETY Light 14Oz Loop In Terry Cont, PK12 (9425KM)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-350/L)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (RWG21TXL)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- DRIFIRE Drifire Lightweight Flame Resistant 5.4 Oz. Short Sleeve T-Shirt, Xl (DF2-CM-446TS-DS-XL)
- ARIAT FR Crew Longsleeve Tee, Red, M (10019028)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, 2Xl (6BTSM-2X)
- ARIAT FR Button Down Shirt, Gray, L (10012253)
- PORTWEST FR Hooded Zip Sweatshirt, L (UFR81)
- COAXSHER Wildland Fire Shirt, S, Yellow, Button (FC103-S)
- Tru-Spec Arc Flash and Flame Resistant Clothing