Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Flame Resistant Cargo Pants, 33" to 35"
Mfr # 1441
Zoro # G5366553
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 8.9 cal/sq cm
- Fits Waist Size 33 in to 35 in
- Material Trade Name 100% Cotton
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1441
- Zoro # G5366553
- UPC # 690104483771
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 33 in to 35 in |
Maximum Waist Size | 35 in |
Minimum Waist Size | 33 in |
Tag Size | 35 x 37 |
Size (Max. Waist x Inseam) | 35 in x 37 in |
Details
Item | Flame Resistant Cargo Pants |
Arc Flash PPE Category | 2 |
ATPV Rating | 8.9 cal/sq cm |
Material Trade Name | 100% Cotton |
Inseam | 37 in |
Color | Navy |
Fabric Weight | 7.5 oz |
Standards | NFPA 1975, NFPA 2112, NFPA 70E |
Features | Cell Phone/Magazine Pocket on Outside of Cargo Pockets, Comfort Fit Slider Waistband, Double Reinforced Knee with Built in Knee Pad Pockets, Easy Access Drop In Pocket behind Each Cargo Pocket, Expandable Back Pockets with Hook and Loop Closure, Extra Dee |
Number of Pockets | 12 |
Waist Closure | Snap, Zipper |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7.5 oz, Features Cell Phone/Magazine Pocket on Outside of Cargo Pockets, Comfort Fit Slider Waistband, Double Reinforced Knee with Built in Knee Pad Pockets, Easy Access Drop In Pocket behind Each Cargo Pocket, Expandable Back Pockets with Hook and Loop Closure, Extra Dee, Inseam 37 in, Flame Resistant Cargo Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 35 in, Minimum Waist Size 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 8-1/2" x 11" GHS Chemical Labels for Laser Printers, 50 labels/50-sheets (7278260501)
- CONDOR Danger Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 474X92 (474X92)
- SE-KURE Outdoor Convex Polycarb w/3 T Bkts, 26 (SCVO-PC-18T-PB)
- VIKING Viking Journeyman 420D Jacket Green (3305J-S)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- Tru-Spec Flame Resistant & Arc Flash Pants