Shop All Duty Belts and Harnesses
Tru-Spec
Duty Belt, Size M, Black, Unisex
Mfr # 4164
Zoro # G1840769
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 3/4 in
- Material Polyester
- Features Constructed From A Pliable, Durable Fade and Rip-Resistant Nylon, Hidden Pocket, Non-Metallic Buckle
- Length 32 in to 36 in
- Material - Duty Belts and Harnesses Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4164
- Zoro # G1840769
- UPC # 690104354194
- Country of Origin Korea, Republic of
- Category Duty Belts and Harnesses
Dimensions
Size | M |
Width | 1 3/4 in |
Length | 32 in to 36 in |
Details
Item | Duty Belt |
Color | Black |
Material | Polyester |
Features | Constructed From A Pliable, Durable Fade and Rip-Resistant Nylon, Hidden Pocket, Non-Metallic Buckle |
Material - Duty Belts and Harnesses | Polyester |
Style | Duty/Tactical |
Type | Fully Lined |
Gender | Unisex |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Duty Belt, Fully Lined, Unisex, Duty/Tactical Style, Size M, Length 32 in to 36 in, Width 1 3/4 in, Material Polyester, Color Black, Features Constructed From A Pliable, Durable Fade and Rip-Resistant Nylon, Hidden Pocket, Non-Metallic Buckle, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QC23XG)
- HANDI TREADS Stair Nosing, Black, 36" W, 2-3/4" D (NSN122736BK0)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- NMC Danger 120 Volts Label, Pk5 (DGA31AP)
- TRU-SPEC Duty Belt, Size L, Black, Unisex (4164)
- TRU-SPEC Duty Belt, Size XL, Black, Unisex (4164)
- UNCLE MIKES Deluxe Inner Belt, Kodra, Black, L (88071)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, 2XL (1210-2XL-52)
- HEROS PRIDE Belt Accessory, Nylon (1032)
- CONDOR OUTDOOR PRODUCTS COBRA TACTICAL BELT, BLACK, M (US1078-002-M)
- 5.11 Duty Belt, Mens, L, Black (59505)
- Tru-Spec Workwear and Protective Clothing