Shop All Duty Belts and Harnesses
Tru-Spec
Duty Belt, Size 5XL, Black, Unisex
Mfr # 4164
Zoro # G1840732
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 3/4 in
- Material Polyester
- Features Constructed From A Pliable, Durable Fade and Rip-Resistant Nylon, Hidden Pocket, Non-Metallic Buckle
- Length 68 in to 72 in
- Material - Duty Belts and Harnesses Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 4164
- Zoro # G1840732
- UPC # 690104373966
- Country of Origin Korea, Republic of
- Category Duty Belts and Harnesses
Dimensions
Size | 5XL |
Width | 1 3/4 in |
Length | 68 in to 72 in |
Details
Item | Duty Belt |
Color | Black |
Material | Polyester |
Features | Constructed From A Pliable, Durable Fade and Rip-Resistant Nylon, Hidden Pocket, Non-Metallic Buckle |
Material - Duty Belts and Harnesses | Polyester |
Gender | Unisex |
Style | Duty/Tactical |
Type | Fully Lined |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Duty Belt, Fully Lined, Unisex, Duty/Tactical Style, Size 5XL, Length 68 in to 72 in, Width 1 3/4 in, Material Polyester, Color Black, Features Constructed From A Pliable, Durable Fade and Rip-Resistant Nylon, Hidden Pocket, Non-Metallic Buckle, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phs, LED, 2.42W (EVCUGW)
- CORDOVA Cordova Gray Select Split Cowhide Leather Driver's Gloves - Vendpacked - Large - Pair (394VP7800L)
- BRADY Lockout Padlock, KA, Yellow, 1-2/5"H, PK6 (118962)
- ERB SAFETY 2XL 5 Point Break-Away Safety Vest (61242)
- TRU-SPEC Duty Belt, Size L, Black, Unisex (4164)
- TRU-SPEC Duty Belt, Size XL, Black, Unisex (4164)
- CONDOR OUTDOOR PRODUCTS TACTICAL BELT, OLIVE DRAB (TB-001)
- 5.11 Duty Belt, Mens, S, Black (59505)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WB)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1485WN)
- Tru-Spec Duty Belts and Harnesses