Shop All Duty Belts and Harnesses
Tru-Spec
Duty Belt, Size 3XL, Black, Unisex
Mfr # 4164
Zoro # G1840653
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 3/4 in
- Material Polyester
- Features Constructed From A Pliable, Durable Fade and Rip-Resistant Nylon, Hidden Pocket, Non-Metallic Buckle
- Length 56 in to 60 in
- Type Fully Lined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4164
- Zoro # G1840653
- UPC # 690104354231
- Country of Origin Korea, Republic of
- Category Duty Belts and Harnesses
Dimensions
Size | 3XL |
Width | 1 3/4 in |
Length | 56 in to 60 in |
Details
Item | Duty Belt |
Color | Black |
Material | Polyester |
Features | Constructed From A Pliable, Durable Fade and Rip-Resistant Nylon, Hidden Pocket, Non-Metallic Buckle |
Item - Duty Belts and Harnesses | Duty Belt |
Type | Fully Lined |
Material - Duty Belts and Harnesses | Polyester |
Style | Duty/Tactical |
Gender | Unisex |
Description
Duty Belt, Fully Lined, Unisex, Duty/Tactical Style, Size 3XL, Length 56 in to 60 in, Width 1 3/4 in, Material Polyester, Color Black, Features Constructed From A Pliable, Durable Fade and Rip-Resistant Nylon, Hidden Pocket, Non-Metallic Buckle, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 11, 1 Pair (18821-110)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, M, PR (3213MCHVSP)
- DUPONT Tyvek Isoclean ShoeCovers, SlipResistSole, XL, White, PK300 (IC461SWHXL03000B)
- C.H. HANSON Blank Tag, Rectangle, Brass, PK5 (43057)
- TRU-SPEC Duty Belt, Size XL, Black, Unisex (4164)
- TRU-SPEC Duty Belt, Size L, Black, Unisex (4164)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1485PN)
- 5.11 Duty Belt, Mens, L, Black (59505)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 3XL (1205-3XL-58)
- HEROS PRIDE Belt Accessory, Nylon (1095)
- PROPPER Duty Belt, Reinforced, 40in to 42in, Black (F56037500140-42)
- Tru-Spec Security Clothing