Shop All Work Shirts
Tru-Spec
Defender Shirt, M Sz, Olive Drab, 0 Pockets
Mfr # 2518
Zoro # G6529719
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Size M
- Fabric Weight 6.5 oz
- Color Olive Drab
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2518
- Zoro # G6529719
- UPC # 690104498119
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | Long Sleeve |
Details
Item | Defender Shirt |
Closure Type | Button |
Fabric Weight | 6.5 oz |
Color | Olive Drab |
Pockets | 0 |
Material | 15% Cotton Jersey, 85% Polyester |
Features | Byron Collar and Button Placket, Contoured Torso Shape, Drirelease Fabric From Mid-Torso Down, Drirelease Regulates Skin Temperature, Durable Polyester/Cotton Ripstop Sleeves and Upper Torso, Environmentally Friendly Freshguard Treatment On Body Of Garment, Superior Wicking and Fast Drying Capabilities, Traditional Shirt Sleeve Button Cuffs and Placket |
Gender | Men's |
Type | Regular |
Includes | Epaulets and Badge Kit |
Style | Defender Shirt |
Description
Defender Shirt, Size M, Color Olive Drab, Material 85 Percent Polyester, 15 Percent Cotton Jersey, Fits Chest Size 38 In. to 40 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester/Cotton, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, M, PR (SKC6FN-03-M)
- MASTER LOCK Master Lock 4 Padlock Station With Cover, Unfilled, (1482B)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, XL (11-3460-60-XL)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BY)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, M (WL50DN RG M)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- CARHARTT K87 Pocket T-Shirt - Sizes Big and Tall (K87-R68LTLL)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- Tru-Spec Workwear and Protective Clothing